Beli laboratory jack di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. UNITED SCIENTIFIC Laboratory Jack Base
    Mulai

    Rp2.199.900

    UNITED SCIENTIFIC Laboratory Jack Base
    atribut:
    • UNSPSC: 41122413
  2. AS ONE Coating Lab Jack
    Mulai

    Rp1.999.900

    AS ONE Coating Lab Jack
    Deskripsi:
    Uses a double-threaded screw that moves up and down quickly, so you can move up and down about 45 mm with one rotation of the knob. The top surface is coated with fluorine resin.
  3. VITLAB Flask Support Round Bottom PP (Penyangga Labu)
    Mulai

    Rp1.399.900

    VITLAB Flask Support Round Bottom PP (Penyangga Labu)
    Deskripsi:
    White, for flasks with a round bottom. Excellent chemical resistance. Autoclavable at 121 °C (2 bar) according to DIN EN 285.
    atribut:
    • Diameter (Ø mm): 160
  4. UNITED Lab Support, Stand and Clamp
    Mulai

    Rp2.399.900

    UNITED Lab Support, Stand and Clamp
    atribut:
    • UNSPSC: 41122413
    • Base Length (inch): 5.91
    • Base Width (cm): 12
    • Diameter (inch): 0.43
    • Height (inch): 9.75
    • Includes: Vinyl And Fiberglass Sleeve Prong Covers
    • Item - Clamp, Stand, Support: Clamp
    • Length (inch): 9.76
    • Material: Aluminium
    • Max. Height (inch): 10.24
    • Maximum Capacity (lbs): 30
    • Number of Prongs: 3
    • Product Type: Three Prong Clamp Extension Single Adjust
    • Type - Clamp, Stand, Support: Lab Jack
  5. Retsch Test Sieve (Ayakan Uji)
    Mulai

    Rp4.799.900

    Retsch Test Sieve (Ayakan Uji)
    Deskripsi:
    Stainless steel sieve frame with high form stability. Application : separation, fractioning, particle size determination
  6. YAMATO SCIENTIFIC Clamp Holder for Three-One Motor (Klem Penjepit)
    Mulai

    Rp809.900

    YAMATO SCIENTIFIC Clamp Holder for Three-One Motor (Klem Penjepit)
    atribut:
    • Material: Zinc die cast
    • Agitator Arm Diameter (mm): phi 16 (Maximum)
    • Attachable Rod Size (mm): 21x16
    • Package Size (mm): 185x100x45
    • Pole Diameter (mm): phi Up to 21
  7. AS ONE Precision Lab Jack
    Mulai

    Rp17.999.900

    AS ONE Precision Lab Jack
    Deskripsi:
    Rotate the handle for smooth, parallel up and down movement. The structure is a pantograph method, but high parallelism has been achieved through unique ingenuity, high work accuracy, and skillful adjustment technology.
  8. BGR Test Sieve (Ayakan Uji)
    Mulai

    Rp299.900

    BGR Test Sieve (Ayakan Uji)
    Deskripsi:
    Test sieve ayakan Mesh dibuat berdasarkan standar nilai ukuran suatu bahan atau partikel. Standar nilai ini adalah ukuran diameter nominal partikel yang dapat diterima oleh semua kalangan dan telah disepakati secara internasional. Nilai diameter nominal tergantung pada metode dalam menentukannya. Terdapat 2 metode yang umum digunakan untuk menilai diameter nominal suatu bahan atau partikel.
  9. KRISBOW Dongkrak
    Mulai

    Rp3.899.900

    KRISBOW Dongkrak
    atribut:
    • Dimensions (LxWxH) (mm): 230x160x750
    • Maximum Lifting Height (mm): 400
  10. SIWARE Rubber Round Bottom Flask Support
    Mulai

    Rp199.900

    SIWARE Rubber Round Bottom Flask Support
    atribut:
    • Color: Red
    • Diameter (mm): 90
  11. SIGMAKOKI Laboratory Jack
    Mulai

    Rp18.999.900

    SIGMAKOKI Laboratory Jack
    atribut:
    • Surface Treatment: BAL (black anodic oxide processing)
    • Material: Aluminium
    • Movement Guide: Pantograph method
    • Parallelism (mm): 0.1
    • Resolution Position (mm): 0.1
  12. Apple Iphone
    Mulai

    Rp8.899.900

  13. TRUSCO Stainless Steel Cleaning Basket (Round)
    Mulai

    Rp389.900

    TRUSCO Stainless Steel Cleaning Basket (Round)
    Deskripsi:
    It is resistant to rust and is durable.For cleaning work when processing parts, etc.
    atribut:
    • Wire Diameter Net (mm): 0.8
    • Effective Inner Diameter x Depth (mm): 142 x 146
    • External Outer Diameter x Height Dimensions (mm): 150x150
    • Mesh (mm): 5.5
    • Material: Stainless steel (SUS304)
  14. DAYTON Drill Press Guard
    Mulai

    Rp4.299.900

    DAYTON Drill Press Guard
    Deskripsi:
    These guards replace broken guards or add a guard on a compatible drill press. Their clear plastic lens maintains visibility of the bit.
    atribut:
    • UNSPSC: 27112703
    • Body Material: Cast Iron
    • Color: White
    • For Lower Spindle Bearing Collar Diameter (inch): 3
    • For Max. Chuck Diameter (inch): 4
    • For Max. Stroke (inch): 7
    • For Min. Stroke (inch): 3
    • For use with: Large Drill Presses; Mill/Drills; Mills
    • Guard Height (inch): 8
    • Guard Style: Fixed
    • Guard Width (inch): 13 3/4
    • Mount Type: Fixed on the Machine Side
    • Window Material: Polycarbonate
Daftar Harga laboratory jack Terbaru October 2026
AS ONE Laboratory JackRp279.900
UNITED SCIENTIFIC Laboratory Jack BaseRp2.199.900
Tokyo Glass Kikai (TGK) Lab JackRp1.199.900
OHAUS Lab Support, Stand and ClampRp499.900
Non Brand Clamp Bosshead (Penjepit Lab)Rp54.900
AS ONE Coating Lab JackRp1.999.900
Usbeck Clamp Three-Prong (Penjepit Lab)Rp489.900
VITLAB Flask Support Round Bottom PP (Penyangga Labu)Rp1.399.900
UNITED Lab Support, Stand and ClampRp2.399.900
Retsch Test Sieve (Ayakan Uji)Rp4.799.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)